Clear OP-3 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 48 X 96

  • Mfr # SACROP3.125CEP-48X96

  • Zoro # G000907245


product price:  $294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Clear
Length
96
Height
0.125
Weight
27
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACROP3.125CEP-48X96
Zoro #
G000907245
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Height
0.125
Width
48

Details

Color
Clear
Weight
27
Material
Acrylic
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Acrylite® OP-3 & Acrylite OP-3/P-99 EXTRUDED Acrylic Sheets are premium picture framing materials used to protect your most treasured photos, artwork & documents. ACRYLITE OP-3 & ACRYLITE OP-3 P99 sheet were developed to meet the special needs of the picture frame industry. They offer ultraviolet filtering, light weight,and ease of fabrication. Types: Acrylite OP-3 Sheet - UV Protected Sheet - This UV protective acrylic sheet filters out 98% of damaging ultraviolet rays. Acrylite OP-3 P-99 - Combines Both Non-Glare and UV Filtering characteristics. Note: OP-3/P-99 (non-glare finish) appears hazy until it is placed directly on top of artwork. Once placed on artwork, the image becomes clear with a non-glare finish. For CAST UV Filtering Sheet use Acrylite OP-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.