Clear Pcve Tuffak V/GL PC Film, 0.015 X 24 X 48 75 SHEET/CASE Case

  • Mfr # SPCCL.015X24.000X48.000VGL-75

  • Zoro # G400913945


product price:  $848.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
24
Material
Polycarbonate Film
Length
48
Weight
69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPCCL.015X24.000X48.000VGL-75
Zoro #
G400913945
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Length
48
Height
0.015

Details

Color
Clear
Material
Polycarbonate Film
Weight
69
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Makrofol PCVE is a clear, translucent polycarbonate film with a first surface velvet and a second surface gloss. Makrofol PCVE comes in thickness from .005"-.020". Comparable to Lexan 8A35 Makrofol PCVE - Velvet / Gloss polycarbonate film is available in Sheets & Rolls from Professional Plastics. Custom slitting & sheeting services available upon request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.