Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear Pcve Tuffak V/GL PC Film, 0.020 X 24 X 48 50 SHEET/CASE Case
- Mfr # SPCCL.020X24.000X48.000VGL-50
- Zoro # G900913797
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Width
24
Height
0.02
Weight
61
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCCL.020X24.000X48.000VGL-50
- Zoro #
- G900913797
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 24
- Height
- 0.02
- Length
- 48
Details
- Color
- Clear
- Weight
- 61
- Material
- Polycarbonate Film
- Specific Gravity (73 Deg: g/cm3)
- 1.4
Description
Makrofol PCVE is a clear, translucent polycarbonate film with a first surface velvet and a second surface gloss. Makrofol PCVE comes in thickness from .005"-.020". Comparable to Lexan 8A35 Makrofol PCVE - Velvet / Gloss polycarbonate film is available in Sheets & Rolls from Professional Plastics. Custom slitting & sheeting services available upon request.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.