
Clear Pcve V/GL Polycarbonate Film Sheet, 0.010 X 24.000 X 48.000 Ea
Mfr # SPCCL.010X24.000X48.000VGL
Zoro # G800913484
product price:Â $39.49
/eaKey Features
Color
Clear
Material
Polycarbonate Film
Length
48
Height
0.01
Weight
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPCCL.010X24.000X48.000VGL
Zoro #
G800913484
UPC #
-
Country of Origin
Multiple
Dimensions
Length
48
Height
0.01
Width
24
Details
Color
Clear
Material
Polycarbonate Film
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.4
Description
Makrofol PCVE is a clear, translucent polycarbonate film with a first surface velvet and a second surface gloss. Makrofol PCVE comes in thickness from .005"-.020". Comparable to Lexan 8A35 Makrofol PCVE - Velvet / Gloss polycarbonate film is available in Sheets & Rolls from Professional Plastics. Custom slitting & sheeting services available upon request.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.