Clear Pcvm Tuffak Velvet/Matte PC Film, 0.015 X 24 X 48 (75 SHEET/CAS
- Mfr # SPCCL.015X24.000X48.000VMT-75
- Zoro # G300914035
product price:
$
942.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Height
0.015
Length
48
Width
24
Material
Polycarbonate Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCCL.015X24.000X48.000VMT-75
- Zoro #
- G300914035
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Material
- Polycarbonate Film
- Weight
- 69
- Specific Gravity (73 Deg: g/cm3)
- 1.4
Dimensions
- Height
- 0.015
- Length
- 48
- Width
- 24
Description
Makrofol® PCVM Velvet-Matte Polycarbonate Film is a clear, translucent polycarbonate film with a first surface velvet and a second surface matte. Makrofol PCVM is available in thicknesses .005" to .020", and stocked in master rolls for custom slitting and sheet conversion by Professional Plastics.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.