Clear PETG Sheet, 0.060 X 48.000 X 96.000 Each

  • Mfr # SPETGCL.062X48.000X96.000

  • Zoro # G100907831


product price:  $106.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Clear
Width
48
Length
96
Height
0.06
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPETGCL.062X48.000X96.000
Zoro #
G100907831
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
96
Height
0.06

Details

Color
Clear
Material
PETG
Weight
14
Tensile Elongation at Break (% @ 73 Deg: F)
110
Heat Deflection Temp. (264 psi) Deg:F
245
Flexural Strength (psi @ 73 Deg: F)
10000
Specific Gravity (73 Deg: g/cm3)
1.27
Dielectric Strength (volts/mil)
18000
Max. Recommended Use Temp (Deg:F)
140
CoLT Expansion (x 10-5 in./in./Deg:F)
5.1
Tensile Strength (psi @ 73 Deg;)
4000

Description

PETG / Spectar® Co-polyester sheet is a thermoplastic sheet used in engineering applications. PETG offers the capability to produce complex shapes, precise details, deep draws and compound curves without worrying about durability. It's easily formed, die-cut and punched. It brings increased design freedom and lower fabrication costs. In sheet form, PETG has the impact strength and fabrication ease that acrylic can't touch, with the durability to significantly reduce packaging and shipping costs. This Product is Currently in High Demand Due to COVID-19 - Lead-Time May Apply on Certain Thicknesses We Currently have a Large Inventory of .020" x 48" x 96" Sheets - Call for Large Volume Discount Pricing Place your order immediately for priority shipment dates - we will contact you if lead-time applies to your size & quantity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.