
Clear PETG Sheet, 0.080 X 48.000 X 96.000 ( Each)
Mfr # SPETGCL.080X48.000X96.000
Zoro # G200908202
product price: $139.99
/eaKey Features
Color
Clear
Width
48
Weight
18
Height
0.08
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPETGCL.080X48.000X96.000
Zoro #
G200908202
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Height
0.08
Length
96
Details
Color
Clear
Weight
18
Material
PETG
Tensile Strength (psi @ 73 Deg;)
4000
Tensile Elongation at Break (% @ 73 Deg: F)
110
Max. Recommended Use Temp (Deg:F)
140
Flexural Strength (psi @ 73 Deg: F)
10000
CoLT Expansion (x 10-5 in./in./Deg:F)
5.1
Dielectric Strength (volts/mil)
18000
Specific Gravity (73 Deg: g/cm3)
1.27
Heat Deflection Temp. (264 psi) Deg:F
245
Description
PETG / Spectar® Co-polyester sheet is a thermoplastic sheet used in engineering applications. PETG offers the capability to produce complex shapes, precise details, deep draws and compound curves without worrying about durability. It's easily formed, die-cut and punched. It brings increased design freedom and lower fabrication costs. In sheet form, PETG has the impact strength and fabrication ease that acrylic can't touch, with the durability to significantly reduce packaging and shipping costs. This Product is Currently in High Demand Due to COVID-19 - Lead-Time May Apply on Certain Thicknesses We Currently have a Large Inventory of .020" x 48" x 96" Sheets - Call for Large Volume Discount Pricing Place your order immediately for priority shipment dates - we will contact you if lead-time applies to your size & quantity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.