Zoro Homepage

Clear PETG Sheet, 0.100 Thick, 48 X 96

  • Mfr # SPETGCL.100-48X96

  • Zoro # G600908185


product price: $166.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Clear
Height
0.1
Width
48
Weight
23
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPETGCL.100-48X96
Zoro #
G600908185
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.1
Width
48
Length
96

Details

Color
Clear
Weight
23
Material
PETG
Dielectric Strength (volts/mil)
18000
Tensile Strength (psi @ 73 Deg;)
4000
Flexural Strength (psi @ 73 Deg: F)
10000
Max. Recommended Use Temp (Deg:F)
140
Specific Gravity (73 Deg: g/cm3)
1.27
Heat Deflection Temp. (264 psi) Deg:F
245
CoLT Expansion (x 10-5 in./in./Deg:F)
5.1
Tensile Elongation at Break (% @ 73 Deg: F)
110

Description

PETG / Spectar® Co-polyester sheet is a thermoplastic sheet used in engineering applications. PETG offers the capability to produce complex shapes, precise details, deep draws and compound curves without worrying about durability. It's easily formed, die-cut and punched. It brings increased design freedom and lower fabrication costs. In sheet form, PETG has the impact strength and fabrication ease that acrylic can't touch, with the durability to significantly reduce packaging and shipping costs. This Product is Currently in High Demand Due to COVID-19 - Lead-Time May Apply on Certain Thicknesses We Currently have a Large Inventory of .020" x 48" x 96" Sheets - Call for Large Volume Discount Pricing Place your order immediately for priority shipment dates - we will contact you if lead-time applies to your size & quantity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.