Clear PFA LT Sheet, 0.093 X 24.000 X 48.000 ( Each)

  • Mfr # SPFANA.093X24.000X48.000CLT

  • Zoro # G500914149


product price:  $976.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Length
48
Weight
6
Height
0.093
Material
PFA LT Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPFANA.093X24.000X48.000CLT
Zoro #
G500914149
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Height
0.093
Width
24

Details

Color
Clear
Weight
6
Material
PFA LT Sheet
Specific Gravity (73 Deg: g/cm3)
1.4

Description

LAM PFA LT | FM 4910 Listed per ASTM C3307 Type 10 Cell Class PFA Sheet Based On Hyflon®F Resin LAM PFA LT sheet resists the full range of semiconductor process chemicals and offers higher temperature resistance and purity levels than ECTFE and PVDF. Compared to traditional molded PFA products, LAM PFA LT sheet has a far higher surface gloss that repels potential process contaminants more effectively. In fabrication, its unique 48" width can improve yields and minimize welds. It forms and welds easily, and lends itself to a wide range of Semicon wet bench and chemical process applications. Proven Applications: Chemical process vessels High purity chemical transport, storage Waste chemical handling Sight windows Standard Sizes: Extruded sheet: 48" & 24" W; 48" & 96" L Gauge: 0.060" - 1.0" Pressed plate 17" x 17" up to 5" thick made to order

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.