Zoro Homepage

Clear Plexiglass 12 L, 2.5 W

  • Mfr # RACRC2.500C

  • Zoro # G100909583


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Color
Clear
Length
12
Width
2.5
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACRC2.500C
Zoro #
G100909583
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
2.5
Height
2.5

Details

Material
Plexiglass
Color
Clear
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Plexiglass Cast acrylic rods offer excellent clarify & machining characteristics when compared to extruded rods. This material offers good chemical-resistance & is FDA approved for food contact. Acrylic offers high light transmittance and can be easily heat-formed without loss of optical clarity. Prolonged exposure to moisture, or even total immersion in water, does not significantly effect the mechanical or optical properties of this outstanding economical and multi-purpose material. Standard Cast Plexiglass Full-Length Rods are 8 Foot Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.