
Clear Cast Acrylic Tube, 3.250 ID X 3.500 OD Ft
Mfr # TACRC3.250X3.500
Zoro # G900910222
product price:Â $76.89
/eaKey Features
Material
Plexiglass
Color
Clear
Length
12
Width
3.5
Weight
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TACRC3.250X3.500
Zoro #
G900910222
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12
Width
3.5
Height
3.5
Details
Material
Plexiglass
Color
Clear
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.2
FDA Compliant
Yes
Description
Cast Acrylic Tubing is highly regarded for its optical clarity and outstanding light transmission properties. These Cast Acrylic Tubes are used in many applications in place of extruded or molded Acrylic because of better machining properties, greater clarity, better resistance to heat distortion and higher tensile strength.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.