Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Plexiglass 12 L

  • Mfr # TACRC3.750X4.000

  • Zoro # G100910107


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Color
Clear
Length
12
Width
4
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACRC3.750X4.000
Zoro #
G100910107
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
4
Height
4

Details

Material
Plexiglass
Color
Clear
Weight
1
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Cast Acrylic Tubing is highly regarded for its optical clarity and outstanding light transmission properties. These Cast Acrylic Tubes are used in many applications in place of extruded or molded Acrylic because of better machining properties, greater clarity, better resistance to heat distortion and higher tensile strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.