Zoro Homepage

Clear Plexiglass 72 L, 0.5 W

  • Mfr # RACRE.500X72.000C-100PCS

  • Zoro # G300908522


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Color
Clear
Width
0.5
Weight
65
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACRE.500X72.000C-100PCS
Zoro #
G300908522
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
0.5
Height
0.5

Details

Material
Plexiglass
Color
Clear
Weight
65
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Plexiglass Extruded Acrylic Rods are available from Professional Plastics in standard 6 foot lengths (full cases only). These economical plexiglass acrylic rods are excellent for use in POP Displays and other decorative items. They are normally supplied in a paper sleeve to protect during handling, but keep in mind that extruded acrylic rods do not have the optical clarity or machining characteristics of cast acrylic rod. In larger diameter rods (.875" dia and above) these high-quality extruded rods are commonly used as grab bars in showers, tubs and spas. Acrylic is moisture resistant, non-toxic and meets standard building codes for use in these applications. Extruded Plexiglass Acrylic Rods are NOT for Machining. For Machinable, Acrylic Rods, use CAST Acrylic Rods (sold by the foot)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.