Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Plexiglass 72 L, 1 W

  • Mfr # RACRE1.000CHRX72.000-35PCS

  • Zoro # G600908307


product price: $856.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Plexiglass
Color
Clear
Length
72
Width
1
Weight
135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACRE1.000CHRX72.000-35PCS
Zoro #
G600908307
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
1
Height
1

Details

Material
Plexiglass
Color
Clear
Weight
135

Description

Acrylic half-round rods are primarliry used on POP Displays for structural & decorative parts.Sold in Full Cases Only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.