Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Plexiglass 72 L

  • Mfr # RACRERECT.125X.375X6FT-300PCS

  • Zoro # G000914656


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Color
Clear
Length
72
Width
0.375
Height
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACRERECT.125X.375X6FT-300PCS
Zoro #
G000914656
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
0.375
Height
0.125

Details

Material
Plexiglass
Color
Clear
Weight
69

Description

Extruded Acrylic Rectangular Bars - Strips are available in several sizes. These bars are commonly used for reinforcement in the fabrication of acrylic displays & other items. Sold in Full Cases Only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.