Zoro Homepage

Clear Plexiglass 72 L

  • Mfr # RACRESQ.750X72.000C-28PCS

  • Zoro # G400914638


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Color
Clear
Length
72
Width
0.75
Weight
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACRESQ.750X72.000C-28PCS
Zoro #
G400914638
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
0.75
Height
0.75

Details

Material
Plexiglass
Color
Clear
Weight
56
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Extruded acrylic square bars are used primarily in decorative products & POP displays for structural & decorative components. Sizes range from .125" x 1.50" square across flats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.