Zoro Homepage

Clear Plexiglass 72 L

  • Mfr # RACRETRI.250X72.000CL-300PCS

  • Zoro # G800914672


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Color
Clear
Length
72
Width
0.25
Weight
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACRETRI.250X72.000CL-300PCS
Zoro #
G800914672
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
0.25
Height
0.25

Details

Material
Plexiglass
Color
Clear
Weight
46

Description

Acrylic triangle rods are sold in Full Boxes Only. There are TWO Types of Acrylic Triangular Bar. EQUILATERAL Triangular Bar AND RIGHT Triangular Bar Please confirm your preference at time of order. Standard lengths are 6 foot (72") (1828mm). Standard Boxes: 1/8 Inch x 6 foot x 1000 pcs per Box = 30 lbs 3/16 Inch x 6 foot x 600 pcs per Box = 30 lbs 1/4 Inch x 6 foot x 300 pcs per Box = 30 lbs 3/8 Inch x 6 foot x 166 pcs per Box = 30 lbs 1/2 Inch x 6 foot x 79 pcs per Box = 31 lbs 5/8 Inch x 6 foot x 50 pcs per Box = 31 lbs 3/4 Inch x 6 foot x 34 pcs per Box = 30 lbs 1.0 Inch x 6 foot x 20 pcs per Box = 30 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.