Shop PROFESSIONAL PLASTICS
See all product information
Clear Extruded Acrylic Tube, 3.750 ID X 4.000 OD X 6 FT Each
Mfr # TACRE3.750X4.000X72.000C
Zoro # G700910231
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Material
Plexiglass
Color
Clear
Length
72
Width
4
Weight
6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TACRE3.750X4.000X72.000C
Zoro #
G700910231
UPC #
-
Country of Origin
Multiple
Dimensions
Length
72
Width
4
Height
4
Details
Material
Plexiglass
Color
Clear
Weight
6
Specific Gravity (73 Deg: g/cm3)
1.4
Description
Clear Extruded Acrylic Tubes (aka Plexiglass tubes) are sold in standard 6 ft lengths. Minimum order quantities may apply on certian sizes. Extruded Acrylic material does not machine and polish as well as cast because of its lower-heat distortion point. It is ideal for reinforcing and decorative work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.