Zoro Homepage

Clear Plexiglass Sheet, 0.187 Thick, 24 X 24

  • Mfr # SPLEXICL.187-24X24

  • Zoro # G100907077


product price: $25.75
/ea

Key Features

Color
Clear
Width
24
Length
24
Weight
40
Height
0.187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPLEXICL.187-24X24
Zoro #
G100907077
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Length
24
Height
0.187

Details

Color
Clear
Weight
40
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.