Zoro Homepage

Clear Plexiglass Sheet, 0.250 Thick, 16 X 20

  • Mfr # SPLEXICL.250-16X20

  • Zoro # G500907165


product price: $24.15
/ea

Key Features

Color
Clear
Length
20
Weight
53
Width
16
Height
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPLEXICL.250-16X20
Zoro #
G500907165
UPC #
-
Country of Origin
Multiple

Dimensions

Length
20
Width
16
Height
0.25

Details

Color
Clear
Weight
53
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.