Zoro Homepage

Clear Plexiglass Sheet, 0.250 Thick, 48 X 96

  • Mfr # SPLEXICL.250-48X96

  • Zoro # G200907182


product price: $321.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Color
Clear
Length
96
Width
48
Weight
53
Height
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPLEXICL.250-48X96
Zoro #
G200907182
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.25

Details

Color
Clear
Weight
53
Specific Gravity (73 Deg: g/cm3)
1.2

Description

The PROFESSIONAL PLASTICS - SPLEXICL.250-48X96 is a clear plastic sheet designed for various industrial applications. With its specific measurements and properties, this product can be used in settings requiring insulation, signage, or protective barriers. Its clear color allows for visibility while providing the necessary protection or coverage.

  • Height: The 0.25-inch thickness of this plastic sheet determines its suitability in various applications where specific thickness levels are required.
  • Length: Measuring 96 inches on its longest side, it provides ample coverage for larger areas.
  • Specific Gravity (73 Deg: g/cm3): With a density of 1.2 at 73 degrees Fahrenheit, it indicates the product's strength and durability suitable for different industrial uses.
  • Weight: Weighing 53 pounds, considerations should be made regarding handling and installation processes to ensure compatibility with intended use.
  • Width: At 48 inches wide when viewed front-on, it covers a significant surface area making it ideal for large-scale projects or installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.