Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear Plexiglass Sheet, 0.375 Thick, 05 X 07
- Mfr # SPLEXICL.375-05X07
- Zoro # G700907194
product price:Â
$
35.19
/ea
Key Features
Color
Clear
Height
0.375
Width
5
Weight
79
Length
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPLEXICL.375-05X07
- Zoro #
- G700907194
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.375
- Width
- 5
- Length
- 7
Details
- Color
- Clear
- Weight
- 79
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Description
Clear Plexiglass Acrylic Sheets - clarity, strength, lightweight - Cut-To-Size and Standard Sizes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.