Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate H-Channel, 0.236 (6MM), 12 FT

  • Mfr # PPCCL.236HCHANNEL6MM-12

  • Zoro # G700930956


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Color
Clear
Length
6
Height
6
Weight
8
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPCCL.236HCHANNEL6MM-12
Zoro #
G700930956
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6
Height
6
Width
6

Details

Color
Clear
Weight
8
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Polycarbonate H-Channel - H-Profiles can be used to connect polycarbonate multiwall sheets. Manufactured in clear, bronze and ice at lengths of 12 feet or 24 feet., these profiles work with our 6mm, 8mm, and 10mm twin wall polycarbonate sheets. We recommend using our vent tape as well with these profiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.