Shop PROFESSIONAL PLASTICS
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clear Polycarbonate H-Channel, 0.236[6MM]
Mfr # PPCCL.236HCHANNEL6MM
Zoro # G000931004
product price:Â
$
162.99
/ea
Key Features
Color
Clear
Length
6
Height
6
Weight
8
Width
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPCCL.236HCHANNEL6MM
- Zoro #
- G000931004
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 6
- Height
- 6
- Width
- 6
Details
- Color
- Clear
- Weight
- 8
- Specific Gravity (73 Deg: g/cm3)
- 1.4
Description
Polycarbonate H-Channel - H-Profiles can be used to connect polycarbonate multiwall sheets. Manufactured in clear, bronze and ice at lengths of 12 feet or 24 feet., these profiles work with our 6mm, 8mm, and 10mm twin wall polycarbonate sheets. We recommend using our vent tape as well with these profiles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.