Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Recling Masked Sheet, 0.250 Thick, 12 X 24

  • Mfr # SPCCL.250RM-12X24

  • Zoro # G100907565


product price: $15.49
/ea

Key Features

Color
Clear
Length
24
Width
12
Weight
53
Height
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPCCL.250RM-12X24
Zoro #
G100907565
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24
Width
12
Height
0.25

Details

Color
Clear
Weight
53
Material
Polycarbonate
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.3
Specific Gravity (73 Deg: g/cm3)
1.2
UL94 Flammability Rating Method: UL 94
H-B
Flexural Strength (psi @ 73 Deg: F)
15000
Heat Deflection Temp. (264 psi) Deg:F
270
CoLT Expansion (x 10-5 in./in./Deg:F)
3.9
Tensile Strength (psi @ 73 Deg;)
9500
Dielectric Strength (volts/mil)
390
Tensile Elongation at Break (% @ 73 Deg: F)
60
Max. Recommended Use Temp (Deg:F)
250

Description

Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.