
Clear Polycarbonate Recling Masked Sheet (palram), 0.220 Thick, 24 X
Mfr # SPCCL.220RMP-24X48
Zoro # G900913230
product price: $90.19
/ea
Free Shipping & Returns
Key Features
Color
Clear
Height
0.22
Length
48
Width
24
Weight
50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPCCL.220RMP-24X48
Zoro #
G900913230
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.22
Length
48
Width
24
Details
Color
Clear
Weight
50
Specific Gravity (73 Deg: g/cm3)
1.3
Description
Plexiglass Sneeze Guards, Polycarbonate Sneeze Guards, and PETG Sneeze Guards are being installed at convenience stores and liquor stores nationwide. In New York, these stores are deemed essential businesses and may remain open, but sneeze guards are recommended and/or mandated for these stores throughout the virus pandemic. These protective shields block airborne droplets containing COVID-19 coronavirus. Professional Plastics manufactures these sneeze guard shields from Acrylic, Polycarbonate or PETG. Larger Images & Product Overview Order Online in Cut-To-Size Sheets (90 degree Square Edges), or Request A Quote for Custom Fabricated Shields with Rounded Edges. EdgeScraper Tool - for rounding of sharp edges
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.