Clear Polycarbonate Tube, 0.250 ID X .375 OD X 96.000 Each

  • Mfr # TPCCL.250X.375X96.000

  • Zoro # G600931121


product price:  $8.89
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
96
Width
0.75
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPCCL.250X.375X96.000
Zoro #
G600931121
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
0.75
Height
0.375

Details

Material
Polycarbonate
Color
Clear
Weight
1
CoLT Expansion (x 10-5 in./in./Deg:F)
3.75
Tensile Strength (psi @ 73 Deg;)
7000
Flexural Strength (psi @ 73 Deg: F)
12000
Heat Deflection Temp. (264 psi) Deg:F
275
Thermal Conductivity (BTU-in/ft²-hr-°F)
4.6
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Polycarbonate Tubing - Extruded Polycarbonate Tubes offer the clarity of glass and the impact resistance of metal. Polycarbonate tubes provides extraordinary design and fabrication opportunities. Made from FDA-approved materials, that are UL rated, and provide superior clarity. Polycarbonate provides high tensile strength over wide temperature range, and high impact strength - even at low temperatures. Polycarbonate offers high temperature resistance, Flame-resistance, and is self-extinguishing, Specific formulations are available for tints and colors with performance additives for ultraviolet stabilization, flame retardant (94VO) and radiation resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.