Clear Polycarbonate Tuffak W Sheet, 1.000 X 48.000 X 96.000 Each

  • Mfr # SPCWGCL1.000X48.000X96.000MAKW

  • Zoro # G100913658


product price:  $10,102.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Color
Clear
Length
96
Weight
210
Height
1
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPCWGCL1.000X48.000X96.000MAKW
Zoro #
G100913658
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Height
1
Width
48

Details

Color
Clear
Weight
210
Material
Polycarbonate
Dielectric Strength (volts/mil)
380
Tensile Strength (psi @ 73 Deg;)
9000
Tensile Elongation at Break (% @ 73 Deg: F)
110
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.32
Flexural Strength (psi @ 73 Deg: F)
14200
Heat Deflection Temp. (264 psi) Deg:F
270
CoLT Expansion (x 10-5 in./in./Deg:F)
3.8
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Tuffak® WG (formerly Makrolon® WG) Window Grade Polycarbonate Sheet / Plate is ideal for use in a variety of thick gauge polycarbonate applications, ranging from containment to fabricated parts. This product line of heavy-gauge clear polycarbonate sheet extends the thickness range offered by Plaskolite. Tuffak® WG (Makrolon® WG) sheet ranges in thickness from .625" thick up to 2" thick. Prior to the introduction of Tuffak® WG was manufactured up to maximum of .500" thick polycarbonate sheet. Polycarbonate sheet offers extremely high impact strength and high modulus of elasticity. Typical applications include sight windows for tanks/vessels, viewport windows, medical parts and some military parts. The sheet features excellent clarity, dimensional stability and good dielectric properties. It offers excellent thermal performance and is fabrication friendly. Tuffak® WG (Makrolon® WG) demonstrates low levels of black specks or other impurities that are common in competing materials, and is UV stable. It's superior toughness combined with its clarity and excellent dimensional stability, makes this the product of choice in many demanding applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.