Zoro Homepage

Clear Polycarbonate With 1 Inch Radius - 4 Corners (B), 0.187 Thick H

  • Mfr # SPCCL.187-1INCHRADIUS-24X72

  • Zoro # G100931980


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Length
72
Weight
32
Height
0.187
Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCCL.187-1INCHRADIUS-24X72
Zoro #
G100931980
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Height
0.187
Width
24

Details

Color
Clear
Weight
32
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Teacher's Desk Hanging Sneeze Guard - Protective Sneeze Guard Shield provides direct virus protection for school teachers. Our attractive CLEAR POLYCARBONATE sneeze guard barriers for schools can be quickly hung from ceilings using hooks and chain or string (not included) for classroom environments. Professional Plastics is offering a wide variety of protective products to schools nationwide for the protection of students, teacher, and staff. Available in Custom Cut-To-Size Panels with Bullnose Rounded Corners, 1" Radius Corners or 2" Radius Corners for Safety (choose your type) Easy to Remove & Clean Purchase online or call us large large quantity orders. Professional Plastics has 20 locations nationwide to serve you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.