Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clear Polyethylene Film - Polyfilm Rolls, 0.020 X 20 FT X 100 FT Eac
- Mfr # SPE.020X20FTX100FT
- Zoro # G300922467
product price:Â
$
713.99
/ea
Key Features
Material
Polyfilm
Height
6.822
Weight
207
Specific Gravity (73 Deg: g/cm3)
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPE.020X20FTX100FT
- Zoro #
- G300922467
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Material
- Polyfilm
- Weight
- 207
- Specific Gravity (73 Deg: g/cm3)
- 0.95
Dimensions
- Width
- 6.822
- Height
- 6.822
- Length
- 240
Description
Polyethylene Film (aka Visqueen, painters plastic, etc.): Professional Plastics supplies a full-range of polyethylene film products used in household & commercial applications including construction & painting. Standard rolls are available in both clear & black. Available Thicknesses: .001", .002", .003", .004", .006", .008", .010", .015", .020" Available Widths: 3ft, 4ft, 6ft, 8 ft, 10ft, 20 ft, 40ft Available Lengths:50 ft, 100 ft, 200 ft & 400 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.