Clear R7800 Impact Modified Acrylic W/ Clear Routable Masked Sheet, 0

  • Mfr # SACRR7800.187X38.000X39.0CERTM

  • Zoro # G100909101


product price:  $93.15
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
0.177
Weight
13
Width
38
Length
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACRR7800.187X38.000X39.0CERTM
Zoro #
G100909101
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.177
Width
38
Length
39

Details

Color
Clear
Weight
13
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Acrylic Sheet - Impact-Modified Acrylic Sheet - R7800 Sheet with "Routable Masking". R7800 impact-modified acrylic sheets from Professional Plastics offers superior impact-resistance than standard acrylic sheets. The result is longer-life and greater safety in glazing applications where impact is a potential threat. Applications include Golf Cart Windshields, UTV windshields, off-road vehicle windshields, equipment screens, and other transparent glazing needs. Generally, PMMA is very hard material. Hardness is reduced with addition of the modifier as it imparts it's elastomeric structure into the polymer matrix. The impact modifier also slightly reduces transparency in accordance with the percentage of modifier that is added to the base PMMA resin. This modifier also slightly lowers the color value in whiteness and yellowness Index. These transparency and brightness changes are minimal, and meet industry standards for impact-modified acrylic sheet. Please contact contact customer service for samples and pricing. Professional Plastics provides R7800 sheets and cnc fabricated parts to customer specifications. Excellent for Protective Shields for COVID 19 virus protection at Pharmacies, and other Retail Checkout Counters For Best Protection: Virus protection screens can be attached at both the FRONT AND BACK SIDES of cashiers at grocery stores This would offer dual protection from customers in surrounding checkout lines Professional Plastics has a massive inventory of these sheets in stock for immediate availability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.