Clear SD PC-300 Polycarbonate Sheet, 0.250 X 48.000 X 96.000 Each

  • Mfr # SPC300CL.250X48.000X96.000

  • Zoro # G700909815


product price:  $1,161.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Weight
57
Height
0.25
Material
Polycarbonate
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC300CL.250X48.000X96.000
Zoro #
G700909815
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.25
Width
48
Length
96
Plastic Thickness
1/4 in
Size
48" x 96"
Plastic Width
48 in
Plastic Length
96 in

Details

Color
Clear
Weight
57
Material
Polycarbonate
Specific Gravity (73 Deg: g/cm3)
1.3
Coating Type
ESD Coated Sheet
Item
ESD Polycarbonate sheet
Plastic Material
Polycarbonate

Description

ESd Polycarbonate Sheet PC-300TM ESd Polycarbonate sheet with ESd static control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.