Clear SD PC-350 Polycarbonate Sheet, 0.375 X 48.000 X 96.000 ( Each)

  • Mfr # SPC350CL.375X48.000X96.000

  • Zoro # G300913250


product price:  $1,121.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Width
48
Weight
79
Length
96
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC350CL.375X48.000X96.000
Zoro #
G300913250
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
96
Height
0.375

Details

Color
Clear
Weight
79
Material
Polycarbonate
Specific Gravity (73 Deg: g/cm3)
1.2

Description

ESd Polycarbonate Sheet PC-350TM ESd Polycarbonate sheet with ESd static control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.