Clear Tuffak 15 Polycarbonate Sheet, 0.500 X 48.000 X 96.000 Each

  • Mfr # SPCM15CL.500X48.000X96.000

  • Zoro # G100907152


product price:  $1,907.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Clear
Length
96
Weight
105
Height
0.5
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCM15CL.500X48.000X96.000
Zoro #
G100907152
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Height
0.5
Width
48

Details

Color
Clear
Weight
105
Material
Polycarbonate
Heat Deflection Temp. (264 psi) Deg:F
270
Specific Gravity (73 Deg: g/cm3)
1.2
Tensile Strength (psi @ 73 Deg;)
9500
CoLT Expansion (x 10-5 in./in./Deg:F)
3.75
Flexural Strength (psi @ 73 Deg: F)
13500

Description

Tuffak® 15 (formerly Makrolon® 15) Polycarbonate Sheet . Tuffak® 15 (formerly Makrolon® 15) offers long-term weatherability. This significant performance enhancement is derived from new hardcoat technology and offers significant longevity in the application life cycle costs. Tuffak® 15's hard-coat surface approaches the hardness of glass and addresses the issues previously associated with polycarbonate sheets*. Tuffak® 15 (formerly Makrolon® 15) Polycarbonate Sheet is clearly the right choice for flat glazing applications where there is potential for glass breakage. These applications include schools, public buildings, transportation centers and in areas where high traffic and vandalism is prevalent.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.