Clear Twinwall Polycarbonate Sheet, 0.236 X 48.000 X 120.000 Each

  • Mfr # SPCTW.236X48.000X120.000CL

  • Zoro # G500906779


product price:  $315.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Width
48
Weight
47
Length
120
Height
0.236
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPCTW.236X48.000X120.000CL
Zoro #
G500906779
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
120
Height
0.236

Details

Color
Clear
Weight
47
Specific Gravity (73 Deg: g/cm3)
0.9

Description

Polycarbonate Twin Wall SheetsRigid yet lightweight, Twin Wall Polycarbonate sheets provide superior strength, light transmission, flexibility and weather resistance characteristics. Twin Wall Sheets are ideally suited for greenhouses and anywhere where external light is used for internal lighting purposes, due to its light transmission, profile structure, ability to withstand extreme temperatures and long service life. Also available in Triple Wall, 5 Wall & 7 Wall Sheets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.