Clear UV Trans Cast Acrylic Paper-Masked, 0.125 X 48.000 X 96.000 ( Ea
- Mfr # SACRUVT.125X48.000X96.000CCP
- Zoro # G800910377
product price:Â
$
1,691.99
/ea
Key Features
Color
Clear
Height
0.125
Width
48
Weight
27
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRUVT.125X48.000X96.000CCP
- Zoro #
- G800910377
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 27
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Dimensions
- Height
- 0.125
- Width
- 48
- Length
- 96
Description
PolycastTM UVT - UV Transmitting Cast Acrylic Sheet. Maintaining the right amount of ultraviolet or infrared protection or light filtration for your products can require a specialty solution. We can also work with the manufacturer to modify PolycastTM acrylic sheets to change certain physical, chemical or optical properties to meet your product specifications. These special formulas ensure that only the desired type and amount of light passes through. PolycastTM UVT provides increased transmission of ultraviolet wavelengths between 280 and 360 nanometers.PolycastTM UVT - UV Transmitting Cast Acrylic Sheet. Maintaining the right amount of ultraviolet or infrared protection or light filtration for your products can require a specialty solution. We can also work with the manufacturer to modify PolycastTM acrylic sheets to change certain physical, chemical or optical properties to meet your product specifications. These special formulas ensure that only the desired type and amount of light passes through. PolycastTM UVT provides increased transmission of ultraviolet wavelengths between 280 and 360 nanometers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.