Shop PROFESSIONAL PLASTICS

Clear Anti-Static PVC Strip, 0.035 X 27.000 Inch X 357 FT Each

  • Mfr # SPVCSDCL.035X27.000X357FT

  • Zoro # G400931437


product price:  $3,468.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Vinyl
Length
4284
Weight
261
Color
Clear
Width
27
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPVCSDCL.035X27.000X357FT
Zoro #
G400931437
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4284
Width
27
Height
0.035

Details

Material
Vinyl
Weight
261
Color
Clear

Description

ANTI-STATIC Vinyl Strip Curtains reduce static electricity from objects or persons, dissipating it back into the atmosphere. For use in clean rooms, computer component assembly areas, etc. Light green tint for identification. Installation Hardware Sold Separately MaxBullet Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.