Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear Vivak PETG Film-Masked Sheet S, 0.030 X 48.000 X 96.000 Each
- Mfr # SPETGCL.030X48.000X96.000VIVAK
- Zoro # G400909825
product price:Â
$
61.25
/ea
Key Features
Color
Clear
Weight
8
Length
96
Height
0.03
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPETGCL.030X48.000X96.000VIVAK
- Zoro #
- G400909825
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 8
- Material
- PETG
- Specific Gravity (73 Deg: g/cm3)
- 1.4
Dimensions
- Length
- 96
- Height
- 0.03
- Width
- 48
Description
VIVAK PETG is a transparent, thermoplastic sheet used widely in the point of purchase industry. VIVAK is the brand and market leader for PETG products. Among its advantages, VIVAK PETG products offer superior impact strength over acrylic and cost effectiveness compared to polycarbonate, and offers deep draws, complex die-cuts, and precise molded-in details without sacrificing structural integrity. It die-cuts and punches easily, and can be bonded or fastened with adhesives, ultrasonic welding, or rivets. In addition, VIVAK is easily decorated by painting, silk screening, or hot stamping. Easy to fabricate, form, bond, and decorate, VIVAK PETG sheet products are well suited for a variety of point of purchase and other applications. Vivak is now a registered trade name of Plaskolite, Inc. This Product is Currently in High Demand Due to COVID-19 - Lead-Time May Apply on Certain Thicknesses Place your order immediately for priority shipment dates - we will contact you if lead-time applies to your size & quantity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.