Clear WG Polycarbonate Violet Tint, 1.250 X 48.000 X 96.000 ( Each)
- Mfr # SPCWGCL1.250X48.000X96.000VPG
- Zoro # G100930884
product price:
$
8,801.99
/ea
Key Features
Color
Clear
Length
96
Weight
262
Height
1.25
Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCWGCL1.250X48.000X96.000VPG
- Zoro #
- G100930884
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 96
- Height
- 1.25
- Width
- 48
Details
- Color
- Clear
- Weight
- 262
- Material
- Polycarbonate
- Tensile Elongation at Break (% @ 73 Deg: F)
- 110
- Dielectric Strength (volts/mil)
- 380
- Heat Deflection Temp. (264 psi) Deg:F
- 270
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.32
- Tensile Strength (psi @ 73 Deg;)
- 9000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 3.8
- Specific Gravity (73 Deg: g/cm3)
- 1.2
- Flexural Strength (psi @ 73 Deg: F)
- 14200
Description
Tuffak® WG (formerly Makrolon® WG) Window Grade Polycarbonate Sheet / Plate is ideal for use in a variety of thick gauge polycarbonate applications, ranging from containment to fabricated parts. This product line of heavy-gauge clear polycarbonate sheet extends the thickness range offered by Plaskolite. Tuffak® WG (Makrolon® WG) sheet ranges in thickness from .625" thick up to 2" thick. Prior to the introduction of Tuffak® WG was manufactured up to maximum of .500" thick polycarbonate sheet. Polycarbonate sheet offers extremely high impact strength and high modulus of elasticity. Typical applications include sight windows for tanks/vessels, viewport windows, medical parts and some military parts. The sheet features excellent clarity, dimensional stability and good dielectric properties. It offers excellent thermal performance and is fabrication friendly. Tuffak® WG (Makrolon® WG) demonstrates low levels of black specks or other impurities that are common in competing materials, and is UV stable. It's superior toughness combined with its clarity and excellent dimensional stability, makes this the product of choice in many demanding applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.