Clear Window Grade Polycarbonate Sheet, 0.750 X 48.000 X 96.000 ( Each

  • Mfr # SPCWGCL.750X48.000X96.000

  • Zoro # G000906941


product price:  $6,846.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Clear
Weight
236
Length
96
Width
48
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCWGCL.750X48.000X96.000
Zoro #
G000906941
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.75

Details

Color
Clear
Weight
236
Material
Polycarbonate

Description

Polycarbonate Sheet - Window Grade from Professional Plastics is a high-quality, impact-resistant polycarbonate sheet available in heavy-gauge sizes while retaining optimum optical clarity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.