Clear/Blue PVC Sheet, 0.125 X 48.000 X 96.000 Each

  • Mfr # SPVCCB.125X48.000X96.000

  • Zoro # G200899753


product price:  $269.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Clear
Height
0.125
Weight
33
Width
48
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVCCB.125X48.000X96.000
Zoro #
G200899753
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.125
Width
48
Length
96

Details

Color
Clear
Weight
33
Material
PVC
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Clear PVC Sheets (Clear/Blue Tint) offers good impact and corrosion resistance and conforms to ASTM D1784, Class 12453B. Clear PVC is highly recommended where visibility of a process or operation is essential and applications where the concentration of acids and alkalies are high. Applications: - Acid tank covers - Booths - Closures - Viewing ports - Water treatment / air-purifying equipment - Liquor dispensing systems - Machining Process Tanks - Scientific apparatus Available in Clear with Blue Tint (as shown on this page) OR Optically Clear (click here)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.