
Clear/Blue PVC Sheet, 0.500 X 48.000 X 96.000 ( Each)
Mfr # SPVCCB.500X48.000X96.000
Zoro # G200899883
product price: $1,104.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Clear
Height
0.5
Length
96
Width
48
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPVCCB.500X48.000X96.000
Zoro #
G200899883
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.5
Length
96
Width
48
Details
Color
Clear
Material
PVC
Weight
131
Specific Gravity (73 Deg: g/cm3)
1.5
Description
Clear PVC Sheets (Clear/Blue Tint) offers good impact and corrosion resistance and conforms to ASTM D1784, Class 12453B. Clear PVC is highly recommended where visibility of a process or operation is essential and applications where the concentration of acids and alkalies are high. Applications: - Acid tank covers - Booths - Closures - Viewing ports - Water treatment / air-purifying equipment - Liquor dispensing systems - Machining Process Tanks - Scientific apparatus Available in Clear with Blue Tint (as shown on this page) OR Optically Clear (click here)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.