Zoro Homepage

Complete Face Shield Assembly - IL, Clear Face Shield - Single Each

  • Mfr # FABFACESHIELD-ADAPT

  • Zoro # G400922268


product price: $0.78
/ea
Sold in multiples of 25 for $19.50

Key Features

Color
Clear
Width
2
Length
2
Height
2
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FABFACESHIELD-ADAPT
Zoro #
G400922268
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2
Length
2
Height
2

Details

Color
Clear
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Face Shields (protective medical face shields) for limited use are fabricated in our Rockford, IL Location. These clear plastic face shields are ready for immediate shipment to hospitals and medical care facilities Nationwide. We currently have 200,000 of these clear face shields in production. Please place your bulk orders quickly to secure consistent access to the critical medical supplies. Professional Plastics is committed to supplying our customers with quality products at a fair price, and prompt delivery to support efforts to contain the COVID 19 coronavirus epidemic. These PPE face shields are available to hospitals, urgent care centers, EMT's, nursing homes, and palliative care facilities. We also accept orders from Federal, State and Local government procurement offices. 50,000 Face Shields in Stock Now For Immediate Shipment - Order Now Product Flyer & Larger Images Order In Bulk & Save !! Face Shields are Sold 100 Per Pack, and Sold Individually (Higher Price) These masks are more economical than other PPE face shields, and are available quickly. We also have the ability to ramp-up production for large production orders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.