Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Cap, PVC, PVC Coated, Red

  • Mfr # FABPVCCAP2046-050-CS15-PC

  • Zoro # G800931471


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Cap
Material
PVC
Finish
PVC Coated
Color
Red
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FABPVCCAP2046-050-CS15-PC
Zoro #
G800931471
UPC #
-
Country of Origin
Multiple

Details

Item
Conduit Fitting
Conduit Fitting Type
Cap
Material
PVC
Finish
PVC Coated
Color
Red
Weight
1

Description

PVC End Caps for Conduit & Riser End Caps w/ Rope Ties - Our large line of schedule 40 caps are available in sizes ranging from 1/2 inch to 6 inches and are manufactured in accordance to application requirements listed in NEC Article 347 and 370 UL514, Mil-C-23571, Federal Specification WC 1094, ASTM F513-89, and NEMA Standards. All Cal Am caps are produced from the finest grades of high-impact Polyvinyl Chloride using state-of-the-art manufacturing techniques. You will find that these products offer excellent lot-to-lot consistency, smooth tapered walls for easier installation and a durable, warp-resistant design all at an affordable price. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.