Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Coupling, PVC, Powder Coated, Red

  • Mfr # FABCOUPLING3250-020-CS90-PC

  • Zoro # G400931161


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Material
PVC
Finish
Powder Coated
Color
Red
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FABCOUPLING3250-020-CS90-PC
Zoro #
G400931161
UPC #
-
Country of Origin
Multiple

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
Powder Coated
Color
Red
Weight
1

Description

PVC Duct Couplings - Cal Am offers Schedule 40 Duct Couplings in five popular sizes ranging from 2 to 6 inches in diameter and manufactured in accordance to application requirements listed in NEC Article 347 and 370 UL514, Mil-C-23571, Federal Specification WC 1094, ASTM F513-89, and NEMA Standards. All of our PVC connectors are produced from the finest grades of high-impact Polyvinyl Chloride using state-of-the-art manufacturing techniques. Used to pair lengths of PVC conduit pipe in a variety of applications, this high-end fitting consists of two IPS Sockets with a firm, positive, center-stop. When both pieces of conduit pipe are seated firmly at the stopping position, this fitting provides for the solid unyielding union of the conduit that you demand. As with all Cal Am fittings, you will find that these couplings offer superior lot-to-lot consistency, a smooth interior wall for easy installation and a durable, warp resistant design that you can rely upon in the field time and time again. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.