Countertop Sneeze Guard With Legs, 0.220 Thick X 30 Wide X 36 Tall -

  • Mfr # FABSNEEZEGUARD-30X36

  • Zoro # G400931581


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Weight
15
Width
7
Length
7
Height
7
Specific Gravity (73 Deg: g/cm3)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FABSNEEZEGUARD-30X36
Zoro #
G400931581
UPC #
-
Country of Origin
Multiple

Dimensions

Width
7
Length
7
Height
7

Details

Weight
15
Specific Gravity (73 Deg: g/cm3)
1.2

Description

COVID-19 Shields from Professional Plastics. Countertop Sneeze Guards - Freestanding Countertop Plexiglass Sneezeguards (aka Coronavirus Shields) - Freestanding Acrylic Countertop Shields protect retail workers from infectious droplets from customer sneezes & coughs. In light of the coronavirus COVID-19, we are seeing a significant jump in demand for acrylic sheets for sneeze guards. These easy-to-assemble countertop sneeze guards are used in Convenience stores, Pharmacies, Urgent Care Centers & other public sites are using these shields to protect workers from spray and airborne spread of the virus. Plexiglass acrylic is Easily Cleaned (with warm soap & water - OR Novus 1 Cleaner), Transparent (for easy visibility), and 50% the Weight of glass. Our Freestanding Plexiglass Sneeze Guards are also easily assembled on-site (just slide three pieces together). For More Information see: Countertop Sneeze Guard Images, Sizes & Specifications Checkout Counter Sneeze Guards have STANDARD 12 INCH TALL x 20 INCH WIDE PASS-THRU openings to allow for checkout scanning of items. Smaller 4" Tall Pass-Thru openings are available by Clicking Here: Bank, Office, Nail Salon Sneeze Guards - 4 inch tall opening All Sizes Above are Stated in INCHES - The Professional Plastics name does NOT appear on this product. WE ALSO MAKE CUSTOM-SIZED SHIELDS TO YOUR SPECIFICATIONS - Send us your Sizes & we will Design & Fabricate for you

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.