Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Craftics 1106019 Buffing Kit, Buffing Kit Each

  • Mfr # HBUFFINGKIT-CRAFTICS1106019

  • Zoro # G400944970


product price: $20.99
/ea

Key Features

Material
Buffing
Length
3
Weight
2
Height
3
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBUFFINGKIT-CRAFTICS1106019
Zoro #
G400944970
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3
Height
3
Width
3

Details

Material
Buffing
Weight
2

Description

Buffing Kit - P/N 1106019 Remove haze and fine scratches from plastic surfaces. Can also be used to edge polish. Kit contains 4" diameter sewn cloth wheel for 1/4" drills and a 2-oz stick of buffing compound. Arbor adapter not included in Standard Buffing KitSee Instructions on back of card for use. Use Arbor Adapter - P/N 1106053 (sold seperately) or by purchasing Upgrade Buffing Kit Package (best value) includes both the Buffing Wheel Kit & Arbor Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.