Zoro Homepage

Craftics 1106053 Adaptor, Arbor Adaptor For Buffingwheel Each

  • Mfr # HBUFFINGWEEHLARBORADAPTOR

  • Zoro # G900929132


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Width
3
Height
3
Material
Buffing
Weight
2
Length
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBUFFINGWEEHLARBORADAPTOR
Zoro #
G900929132
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3
Height
3
Length
3

Details

Material
Buffing
Weight
2

Description

Buffing Wheel Arbor Adapter 1/4" mandrel allows buffing wheel to be used with any hand held drill. Perfect for use with Buffing Kit-P/N 1106019.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.