Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Craftics P/N 1106020, Edge Scraper Each

  • Mfr # HEDGESCRAPER-CRAFTICS1106020

  • Zoro # G800944945


product price: $32.99
/ea

Key Features

Length
2
Height
2
Weight
1
Material
Tool
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEDGESCRAPER-CRAFTICS1106020
Zoro #
G800944945
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2
Height
2
Width
2

Details

Weight
1
Material
Tool

Description

Craftics Edge Scraper This unique tool has four features in one. Not only will it remove saw marks from flat edges, it also bevels thick and thin material, and will radius the edge quickly and evenly. Instructions are on the back of the card. (Craftics P/N 1106020)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.