Craftics Saber Blade -1106016, Saber Saw Blades - Each, PK2

  • Mfr # HSAWBLADESABER-C1106016-2PACK

  • Zoro # G400931956


product price:  $45.15
/pk 2, $22.58/ea

Key Features

Material
Saw Blade
Length
2
Width
2
Height
2
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSAWBLADESABER-C1106016-2PACK
Zoro #
G400931956
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2
Width
2
Height
2

Details

Material
Saw Blade
Weight
1

Description

Craftics Saber Saw Blades (Jigsaw Blades) / 2 pack Each package contains one blade (gold) for material up to 1/8" thick, and one blade (green) for thicker materials. Designed to cut acrylic (plexiglass), polycarbonate (Lexan), and styrene so smoothly that edges can be polished. Blades are 3.75" long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.